Skip Content
TAP SF-EM 8321 SH50 3/8 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8321 SH50 3/8 NPTF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321-83664
  • Mfr. Model # 8321-83664
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards USCTI and American Standard Dryseal Pipe Thread
  • Shank Dia. 0.700"
  • List Number 8321
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-18
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 2-9/16"
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list