TAP SF-EM 8321 SH50 1/4 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8321 SH50 1/4 NPTF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321-83663
  • Mfr. Model # 8321-83663
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards USCTI and American Standard Dryseal Pipe Thread
  • List Number 8321
  • Shank Dia. 0.563"
  • Tap Finish Oxide
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-18
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 2-7/16"
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list