Skip Content
Discontinued with Replacement
TAP SF-EM 8304 SH50 3/8-24 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8304 SH50 3/8-24 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-84648
  • Mfr. Model # 8304-84648
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs
Suggested Replacement Product
TAP 3/8 - 24 H5 3F SEMI-BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.381"
  • Standards ANSI
  • List Number 8304
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-24
  • Number of Flutes 3
  • Overall Length 2-15/16"
  • Thread Length 25/64"
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list