Skip Content
Discontinued with Replacement
TAP SF-EM 8304 SH50 3/4-10 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8304 SH50 3/4-10 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-84027
  • Mfr. Model # 8304-84027
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
TAP 3/4 - 10 H3 3F BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Standards -
  • List Number 8304
  • Shank Dia. 0.590"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-10
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 53/64"
  • Overall Length 4-1/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list