Skip Content
Discontinued with Replacement
TAP SF-EM 8304 SH50 2-56 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8304 SH50 2-56 H2

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-84671
  • Mfr. Model # 8304-84671
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
TAP 2-56H2 2F SEMI-BOTT VT-SFT OX

Price: NA

Technical Specs

  • Material HSSE
  • Item Spiral Flute Tap
  • Finish Black Oxide
  • Pitch Diameter Limits H2
  • Size #2
  • List Number 8304
  • Thread Type UNC
  • Pitch 56
  • Standards ANSI
  • Shank Dia. 0.141"
  • Tap Size #2
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #2-56
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 1-3/4"
  • Tap Style Spiral Flute
  • Thread Length 7/16"
  • Number of Flutes 2
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List