Discontinued with Replacement
TAP SF-EM 8304 SH50 10-32 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8304 SH50 10-32 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-84640
  • Mfr. Model # 8304-84640
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
TAP 10-32 H5 3F SEMI-BOT VT-SFT OX

Your Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.194"
  • Standards ANSI
  • List Number 8304
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Overall Length 2-3/8"
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Thread Length 9/32"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list