Skip Content
Discontinued with Replacement
TAP SF-EM 8304 SH50 1/4-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8304 SH50 1/4-20 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-84013
  • Mfr. Model # 8304-84013
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
TAP 1/4 - 20 H3 3F BOTT VT-SFT

Price: NA

Technical Specs

  • Number of Pieces 1
  • Item Tap
  • Number of Flutes 3
  • Thread Length 7/16"
  • Tap Style Spiral Flute
  • Overall Length 2-1/2"
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Shank Dia. 0.255"
  • List Number 8304
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type UNC
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list