TAP SET ,HSS,TICN,M2X0.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SET ,HSS,TICN,M2X0.4

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF343502
  • Mfr. Model # 343502
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.608 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 3
  • Number of Pieces 3
  • Overall Length 1-3/4"
  • Thread Length 11.11mm
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit D3
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302
  • Tap Thread Size M2-0.40
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list