Skip Content
TAP SET 6-32 STR FLT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SET 6-32 STR FLT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF174538
  • Mfr. Model # 174538
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.514 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 3
  • Number of Pieces 3
  • Overall Length 2"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Thread Length 11/16"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish TiN
  • Standards USCTI 302
  • Tap Thread Size #6-32
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list