TAP SET ,HSS,TICN,5/8-11 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SET ,HSS,TICN,5/8-11 UNC

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF174534
  • Mfr. Model # 174534
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 241.31 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Number of Flutes 4
  • Overall Length 3-13/16"
  • Thread Length 1-13/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.480"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Standards USCTI 302
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list