Skip Content
TAP SET 4.5 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SET 4.5 MM

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF174561
  • Mfr. Model # 174561
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.947 lbs

Technical Specs

  • Item Tap Set
  • Finish Bright
  • Includes Taper, Plug, Bottoming
  • Material HSS
  • Number of Flutes 4
  • Size M4.5
  • Number of Pieces 3
  • Overall Length 2-3/8"
  • Pitch 0.75mm
  • Pitch Diameter Limits D4
  • Thread Length 12.7mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.194"
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Standards USCTI 302
  • Tap Grouping Tap Set
  • Tap Thread Size M4.5-0.75

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List