Skip Content
TAP SET 1004 BF 3-56 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SET 1004 BF 3-56 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1004-54123
  • Mfr. Model # 1004-54123
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose hand tap set. Taper, plug and bottoming. Size 3-56, H2, 3 Flutes

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 1-13/16"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1/2"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size #3-56
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list