TAP SET 1/4-20 TO 1/2-20 NC/NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SET 1/4-20 TO 1/2-20 NC/NF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5333-16401
  • Mfr. Model # 5333-16401
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes One Each Size Plug Tap, Metal Index Case
  • Item Tap Set
  • Number of Pieces 10
  • Overall Length 2-1/2", 2-23/32", 2-15/16", 3-5/32", 3-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1", 1-1/8", 1-1/4", 1-7/16", 1-21/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • List Number 5305/5303
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Size 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list