Discontinued with Replacement
TAP/REAMER HANDLE ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP/REAMER HANDLE ADJUSTABLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWR6
  • Mfr. Model # TWR6
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 536
  • Shipping Weight 1.41 lbs
Suggested Replacement Product
STRAIGHT TAP WRENCH,1/4 TO 3/4 IN

Your Price: NA

Product Details

Adjustable tap wrench with a length of 15 inches, hand tap range 1/4 inch to 3/4 inch, and pipe tap range 1/8 inch to 3/8 inch.

Technical Specs

  • Pipe Reamer Capacity 3/8"
  • Hand Reamer Capacity 1/4" - 3/4"
  • Item Adjustable Tap Wrench
  • Body Length (In.) 15

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list