Skip Content
Discontinued with Replacement
TAP/REAMER HANDLE ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP/REAMER HANDLE ADJUSTABLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWR4
  • Mfr. Model # TWR4
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.28 lbs
Suggested Replacement Product
STRAIGHT TAP WRENCH,5/32 TO 1/2 IN

Price: NA

Product Details

Adjustable tap wrench with a length of 9 inches, hand tap range 1/16 inch to 1/2 inch, and pipe tap range 1/8 inch.

Technical Specs

  • Body Length (In.) 9
  • Item Adjustable Tap Wrench
  • Hand Reamer Capacity 1/16" - 1/2"
  • Pipe Reamer Capacity 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list