Skip Content
TAP PLUG METRIC 4MMX.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP PLUG METRIC 4MMX.75

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP4MMP75
  • Mfr. Model # TAP4MMP75
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Plug metric hand tap made from alloy steel. Size 4 mm, pitch 0.75, and length 2-1/8 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 2-1/8"
  • Size 4mm
  • Pitch 0.75
  • Tap Style Plug
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List