Skip Content
TAP PLUG METRIC 14MMX1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG METRIC 14MMX1.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP14MMP15
  • Mfr. Model # TAP14MMP15
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.13 lbs

Product Details

Plug metric hand tap made from alloy steel. Size 14 mm, pitch 1.5, and length 3-19/32 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 3-19/32"
  • Size 14mm
  • Pitch 1.5
  • Tap Style Plug
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Size M14-1.50
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list