TAP PLUG METRIC 14MMX1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PLUG METRIC 14MMX1.25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP14MMP125
  • Mfr. Model # TAP14MMP125
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.14 lbs

Product Details

Plug metric hand tap made from alloy steel. Size 14 mm, pitch 1.25, and length 3-19/32 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 3-19/32"
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Grouping Tap
  • Tap Thread Size M14-1.25

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list