Skip Content
TAP PLUG METRIC 12MMX1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG METRIC 12MMX1.25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP12MMP125
  • Mfr. Model # TAP12MMP125
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.085 lbs

Product Details

Plug metric hand tap made from alloy steel. Size 12 mm, pitch 1.25, and length 3-3/8 inches.

Technical Specs

  • Size 12mm
  • Overall Length 3-3/8"
  • Tap Style Plug
  • Item Hand Tap
  • Pitch 1.25
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Size M12-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list