Skip Content
TAP PLUG METRIC 10MMX1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG METRIC 10MMX1.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP10MMP15
  • Mfr. Model # TAP10MMP15
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.05 lbs

Product Details

Plug metric hand tap made from alloy steel. Size 10 mm, pitch 1.5, and length 2-15/16 inches.

Technical Specs

  • Overall Length 2-15/16"
  • Item Hand Taps
  • Size 1mm
  • Pitch 1.5
  • Tap Style Plug
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List