Skip Content
TAP PLUG MACHINE SCREW 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG MACHINE SCREW 10-32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP1032P
  • Mfr. Model # TAP1032P
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.02 lbs

Product Details

Plug machine screw hand tap made from alloy steel. Size 10, 32 threads per inch, and length 2-3/8 inches.

Technical Specs

  • Item Hand Taps
  • Size 10
  • Tap Style Plug
  • Overall Length 2-3/8"
  • Tap Size #10-32
  • Tap Chamfer Plug
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List