Skip Content
TAP PLUG MACHINE SCREW 10-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PLUG MACHINE SCREW 10-24

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP1024P
  • Mfr. Model # TAP1024P
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.02 lbs

Product Details

Plug machine screw hand tap made from alloy steel. Size 10, 24 threads per inch, and length 2-3/8 inches.

Technical Specs

  • Item Hand Taps
  • Overall Length 2-3/8"
  • Tap Chamfer Plug
  • Tap Thread Size #10-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list