TAP PLUG 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PLUG 5/8-11

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC8187-10
  • Mfr. Model # 8187-10
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.590"
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap
  • Overall Length 4-1/4"
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 2"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list