TAP PLUG 3B 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PLUG 3B 8-32

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2CPB
  • Mfr. Model # 2CPB
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.220"
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size #8-32
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Thread Length 15/16"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list