Skip Content
TAP PLUG 3/8INNF-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 3/8INNF-24

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP38NFP
  • Mfr. Model # TAP38NFP
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.06 lbs

Product Details

SAE plug hand plug made from alloy steel. Size 3/8 inch, 24 threads per inch, and length 2-15/16 inches.

Technical Specs

  • Size 3/8"
  • Item Hand Tap
  • Overall Length 2-15/16"
  • Tap Style Plug
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list