Skip Content
TAP PLUG 1INNF-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP PLUG 1INNF-12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP1NFP12
  • Mfr. Model # TAP1NFP12
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 1.61 lbs

Product Details

SAE plug hand tap made from alloy steel. Size 1 inch, 12 threads per inch, and length 5-1/8 inches.

Technical Specs

  • Size 1"
  • Overall Length 5-1/8"
  • Item Hand Tap
  • Tap Style Plug
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list