Skip Content
TAP PLUG 1002TN TN 8-36 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002TN TN 8-36 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002TN55106
  • Mfr. Model # 1002TN55106
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose TiN coated plug hand tap. Size 8-36, H2, 3 Flutes

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Overall Length 2.13"
  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.388"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Grouping Tap
  • Tap Thread Size #8-36

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list