Skip Content
TAP PLUG 1002TN TN 1/4-28 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002TN TN 1/4-28 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002TN55118
  • Mfr. Model # 1002TN55118
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose TiN coated plug tap. Size 1/4-28, H3, 4 flutes.

Technical Specs

  • Size 1/4"
  • Pitch Diameter Limit H3
  • Tap Size 1/4
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Style Straight Flute Hand Tap
  • Item Hand Tap
  • Overall Length 2.5"
  • Pitch 28
  • Thread Length 0.630"
  • Standards USCTI Table 302A
  • Shank Dia. 0.255"
  • Thread Direction Right Hand
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List