Skip Content
TAP PLUG 1002TN TN 1/2-13 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002TN TN 1/2-13 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002TN55132
  • Mfr. Model # 1002TN55132
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Product Details

General purpose TiN coated plug tap. Size 1/2-13, H3, 4 flutes.

Technical Specs

  • Size 1/2"
  • Pitch Diameter Limit H3
  • Tap Size 1/2
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Item Hand Tap
  • Overall Length 3.38"
  • Pitch 13
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 0.94
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list