TAP HAND,HSS,BRIGHT,M20X2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,BRIGHT,M20X2.5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54865
  • Mfr. Model # 1002-54865
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.344 lbs

Product Details

General purpose plug tap. Size M20x2.5, 4 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 4.4688"
  • Tap Style Straight Flute (Hand)
  • Thread Length 2"
  • Standards USCTI Table 302A
  • Shank Dia. 0.652"
  • Thread Direction Right Hand
  • Tap Thread Size M20-2.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list