Skip Content
TAP PLUG 1002 BF M16X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF M16X1.5 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54798
  • Mfr. Model # 1002-54798
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose plug tap. Size M16x1.5, 4 flutes.

Technical Specs

  • Tap Chamfer Plug
  • Thread Length 1.813"
  • Item Hand Tap
  • Overall Length 3.8125"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Shank Dia. 0.48"
  • Thread Direction Right Hand
  • Tap Thread Size M16-1.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list