Skip Content
TAP PLUG 1002 BF M1.6X0.35 D3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF M1.6X0.35 D3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54044
  • Mfr. Model # 1002-54044
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size M1.6x0.35, 2 flutes.

Technical Specs

  • Size M1.6x0.35
  • Tap Chamfer Plug
  • Pitch 0.35mm
  • Item Hand Tap
  • Overall Length 1.625"
  • Thread Length 0.312"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size M1.6-0.35
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list