Skip Content
TAP PLUG 1002 BF 8-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 8-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54273
  • Mfr. Model # 1002-54273
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Plug
  • Number of Flutes 2
  • Item Tap
  • Number of Pieces 1
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Standards USCTI 302
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • List Number 1002
  • Tap Thread Type UNC
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list