Skip Content
TAP PLUG 1002 BF 5-44 H2 3F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 5-44 H2 3F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54193
  • Mfr. Model # 1002-54193
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug hand tap. Size 5-44, H2, 3 Flutes

Technical Specs

  • Size #5 - 44
  • Tap Size 5
  • Pitch Diameter Limit H2
  • Tap Chamfer Plug
  • Item Hand Tap
  • Overall Length 1.94"
  • Pitch 44
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 0.312"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size #5-44
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List