Skip Content
TAP PLUG 1002 BF 5/16-18 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 5/16-18 H5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54512
  • Mfr. Model # 1002-54512
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tap Chamfer Plug
  • Item Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 2-23/32"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-1/8"
  • Standards USCTI 302
  • Thread Direction Right Hand
  • Pitch Diameter Limit H5
  • Shank Dia. 0.318"
  • List Number 1002
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-18

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List