TAP PLUG 1002 BF 3/8-16 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PLUG 1002 BF 3/8-16 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54585
  • Mfr. Model # 1002-54585
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tap Chamfer Plug
  • Item Tap
  • Number of Flutes 3
  • Overall Length 2-15/16"
  • Number of Pieces 1
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-1/4"
  • Standards USCTI 302
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • List Number 1002
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list