Skip Content
TAP PLUG 1002 BF 11/16-16 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 11/16-16 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54818
  • Mfr. Model # 1002-54818
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size 11/16-16, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Item Hand Tap
  • Thread Length 1.089"
  • Size 11/16" - 16"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Pitch 16
  • Overall Length 4.03"
  • Shank Dia. 0.542"
  • Thread Direction Right Hand
  • Tap Thread Size 11/16"-16
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list