Skip Content
TAP PLUG 1002 BF 10-32 H3 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 10-32 H3 4F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54357
  • Mfr. Model # 1002-54357
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug hand tap. Size 10-32, H3, 4 Flutes

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Overall Length 2.38"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Thread Length 0.5"
  • Standards USCTI Table 302A
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list