TAP HAND,HSS,BRIGHT,#10-32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,BRIGHT,#10-32 UNF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54343
  • Mfr. Model # 1002-54343
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Plug
  • Item Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI 302
  • Thread Length 7/8"
  • Thread Direction Right Hand
  • Pitch Diameter Limit H2
  • Shank Dia. 0.194"
  • List Number 1002
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Tap Material High Speed Steel
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list