TAP HAND,HSS,BRIGHT,#10-24 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,BRIGHT,#10-24 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54318
  • Mfr. Model # 1002-54318
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Plug
  • Number of Pieces 1
  • Number of Flutes 2
  • Overall Length 2-3/8"
  • Item Tap
  • Tap Style Straight Flute (Hand)
  • Thread Length 7/8"
  • Standards USCTI 302
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Dimension Type Inch
  • List Number 1002
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Size #10-24
  • Tap Thread Type UNC
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list