Skip Content
TAP PLUG 1002 BF 1/4-20 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PLUG 1002 BF 1/4-20 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54451
  • Mfr. Model # 1002-54451
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Tap Chamfer Plug
  • Number of Flutes 3
  • Number of Pieces 1
  • Item Tap
  • Overall Length 2-1/2"
  • Standards USCTI 302
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H2
  • Thread Length 1"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 1002
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list