TAP PIPE TPR 1/16-27 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE TPR 1/16-27 NPT

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCT50001
  • Mfr. Model # T50001
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.06 lbs

Product Details

Taper pipe tap. 1/16 inch-27NPT

Technical Specs

  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Dimension Type Pipe
  • Item Npt Taper Pipe Taps
  • Overall Length 2-1/8"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list