Skip Content
TAP PIPE-MAINT 7320 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE-MAINT 7320 3/8

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7320-11803
  • Mfr. Model # 7320-11803
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 533
  • Shipping Weight 0.25 lbs

Product Details

NPT high speed maintenance taper pipe tap is for use by hand or for tapping under power. American Standard Pipe Tap thread form having a taper of 3/4 inch per foot.

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Thread Length 1-1/16"
  • Item Pipe Tap
  • Tap Style Straight Flute (Hand)
  • Overall Length 2.56"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.7"
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-18
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 7320
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list