Skip Content
TAP PIPE-MAINT 7320 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE-MAINT 7320 2IN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7320-11809
  • Mfr. Model # 7320-11809
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 3361.4 lbs

Product Details

NPT high speed maintenance taper pipe tap is for use by hand or for tapping under power. American Standard Pipe Tap thread form having a taper of 3/4 inch per foot.

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Item Pipe Tap
  • Number of Flutes 7
  • Overall Length 4.5"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1.75"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 1.875"
  • Tap Thread Size 2"-11-1/2
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Material High Speed Steel
  • List Number 7320
  • Tap Finish Uncoated
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list