TAP PIPE-MAINT 7320 1/8 LS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE-MAINT 7320 1/8 LS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7320-11801
  • Mfr. Model # 7320-11801
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 1.1 lbs

Product Details

NPT high speed maintenance taper pipe tap is for use by hand or for tapping under power. American Standard Pipe Tap thread form having a taper of 3/4 inch per foot. Note: large shank supplied unless other wise specified, 0.4375 inches diameter.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Chamfer Taper
  • Item Pipe Tap
  • Overall Length 2.13"
  • Tap Style Straight Flute (Hand)
  • Thread Length 0.75"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.438"
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 7320
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list