TAP PIPE-EM 8320 BF 1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP PIPE-EM 8320 BF 1/4 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8320-89643
  • Mfr. Model # 8320-89643
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Standards -
  • Shank Dia. 0.563"
  • List Number 8320
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Chamfer Taper
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 1-1/16"
  • Overall Length 2-7/16"
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list