Skip Content
TAP PIPE BOTT 1IN-11.5 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE BOTT 1IN-11.5 NPTF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT10716
  • Mfr. Model # CT10716
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.9 lbs

Product Details

HSS pipe tap. Size: 1 inch-11.5.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Thread Type NPTF
  • Item Pipe Tap
  • Number of Flutes 5
  • Overall Length 3-3/4"
  • Tap Style Taper Pipe
  • Shank Dia. 1.125"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list