Skip Content
TAP PIPE BOTT 1/4-18 NPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE BOTT 1/4-18 NPS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT11016
  • Mfr. Model # CT11016
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.15 lbs

Product Details

HSS pipe tap. Size: 1/4 inch-18.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Thread Type NPS
  • Item Pipe Tap
  • Shank Dia. 0.562"
  • Overall Length 2-7/16"
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list