Skip Content
TAP PIPE 5329 BF 1/4 NPTF SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP PIPE 5329 BF 1/4 NPTF SP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5329-16249
  • Mfr. Model # 5329-16249
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pipe Tap
  • Standards USCTI and American Standard Dryseal Pipe Form
  • Tap Style Pipe
  • Shank Dia. 0.563"
  • List Number 5329PTF
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Finish Uncoated
  • Tap Thread Type NPTF
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Overall Length 2-7/16"
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list