TAP PIPE 5323 BF 1/8 NPS SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE 5323 BF 1/8 NPS SS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5323-16351
  • Mfr. Model # 5323-16351
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Tap
  • Standards USCTI and American National Standard Straight Pipe
  • Tap Style Pipe
  • List Number 5323
  • Shank Dia. 0.312"
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Finish Uncoated
  • Tap Thread Type NPS
  • Tap Grouping Tap
  • Tap Thread Size 1/8"-27
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Number of Pieces 1
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list